Screw Machine Drill Bit, 10.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3331040
Zoro # G0584320
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90 mm
Flute Length
46 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3331040
Zoro #
G0584320
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
10.4 mm
Overall Length
90 mm
Flute Length
46 mm
Depth:Dia. Ratio
2xD
Shank Dia.
10 mm
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4094
Flute Type
Spiral
List Number
5700
Grade
High Performance
Series
A-Drill
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Drill Bit Point Type
Flat Bottom
Description
Screw Machine Drill Bit, Drill Bit Size 10.4 mm, Drill Bit Point Angle 180 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.