Zoro Homepage

Screw Machine Drill Bit, 10.50 mm Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-4134

  • Zoro # G5840633


product price: $72.99
/ea

Key Features

Overall Length
114 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
10.5 mm
Number of Flutes
2
Shank Dia.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-4134
Zoro #
G5840633
UPC #
-
Country of Origin
India

Dimensions

Overall Length
114 mm
Drill Bit Size
10.5 mm
Shank Dia.
10.5 mm
Flute Length
73 mm
Drill Bit Dimension Type
Metric
Sizes Included
10.50mm
Depth:Dia. Ratio
5xD
Shank Length
41.3 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
73 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4134, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.