Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish

  • Mfr # 8661050

  • Zoro # G1801068


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.5 mm
Overall Length
113 mm
Flute Length
53 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8661050
Zoro #
G1801068
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.5 mm
Overall Length
113 mm
Flute Length
53 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11 mm
Sizes Included
10.50mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
53.00 mm
Shank Length
60 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4134
List Number
5600
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
EXOPRO Mega Muscle
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Sheeter Drill
No
Number of Coolant Holes
3
Measurement System
Metric
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.