Screw Machine Drill Bit, 11.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3331110
Zoro # G0584582
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95 mm
Flute Length
50 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3331110
Zoro #
G0584582
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
11.1 mm
Overall Length
95 mm
Flute Length
50 mm
Depth:Dia. Ratio
2xD
Shank Dia.
10 mm
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4370
Grade
High Performance
Flute Type
Spiral
List Number
5700
Coolant Fed
Non-Coolant Through
Series
A-Drill
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
For Aluminum
Drill Bit Point Type
Flat Bottom
Description
Screw Machine Drill Bit, Drill Bit Size 11.1 mm, Drill Bit Point Angle 180 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4370
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.