Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 12.00 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8651200

  • Zoro # G1761411


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651200
Zoro #
G1761411
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
12 mm
Overall Length
108 mm
Flute Length
51 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Sizes Included
12.00mm
Shank Length
57 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
51.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4724
List Number
1150
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
Ex-Gold Nexus
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Material Grade - Machining
General Purpose
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, P, S
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.