Screw Machine Drill Bit, 13/64 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
Mfr # 560020311
Zoro # G1801899
product price: $99.29
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
13/64 in
Overall Length
82 mm
Flute Length
26 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560020311
Zoro #
G1801899
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
13/64 in
Overall Length
82 mm
Flute Length
26 mm
Sizes Included
13/64"
Depth:Dia. Ratio
3xD
Shank Dia.
15/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
26.00 mm
Shank Length
56 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Description
Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.