Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 630012311
Zoro # G0608848
product price: $66.59
/eaKey Features
Drill Bit Size
1/8 in
Overall Length
66 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630012311
Zoro #
G0608848
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/8 in
Overall Length
66 mm
Flute Length
20 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
46 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
20.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.