This item is Discontinued.

Osg Screw Machine Drill Bit, 23/32 in Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 560071811

Screw Machine Drill Bit, 23/32 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 560071811
  • Zoro # G0576690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560071811
Zoro #
G0576690
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
23/32 in
Overall Length
160 mm
Flute Length
92 mm
Shank Dia.
19.05 mm
Depth x Dia. Ratio
3xD
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
92.00 mm
Shank Length
68 mm
Drill Diameter Tolerance
+0.000/-0.033mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Coolant Through
Yes
Grade
High Performance
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Decimal Equivalent
0.7188
List Number
5600
Flute Type
Spiral
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC
Point Type
R Thinning
Shank Type
Straight
Standards
Not Rated
Series
EXOPRO Mega Muscle
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
High Performance
Web Thinning
R-Thinned
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.