Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 630035811
Zoro # G0596150
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630035811
Zoro #
G0596150
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
23/64 in
Overall Length
89 mm
Flute Length
47 mm
Depth:Dia. Ratio
3xD
Shank Dia.
9.5 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
47.00 mm
Shank Length
42 mm
Description
Screw Machine Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3594
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.