Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 26.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61760

  • Zoro # G1752558


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Overall Length
158 mm
Flute Length
78 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61760
Zoro #
G1752558
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
26 mm
Overall Length
158 mm
Flute Length
78 mm
Depth:Dia. Ratio
3xD
Sizes Included
26.00mm
Shank Dia.
32 mm
Maximum Drilling Depth
78.00 mm
Shank Length
80 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000/-0.033mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
1.0236
List Number
1100
Flute Type
Spiral
Standards
Not Rated
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M, P
Primary Material Application
Aluminum, Stainless Steel, Steel
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
M, N, P
Sheeter Drill
No
Secondary Material Application
Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 26 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.0236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.