Screw Machine Drill Bit, 2.80 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-1102
Zoro # G1783251
product price: $21.59
/eaKey Features
Overall Length
50 mm
Flute Length
17 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP243-1102
Zoro #
G1783251
UPC #
-
Country of Origin
India
Dimensions
Drill Bit Size
2.8 mm
Overall Length
50 mm
Flute Length
17 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3 mm
Sizes Included
2.80mm
Drill Diameter Tolerance
+0.002/+0.012mm
Shank Length
50 mm
Maximum Drilling Depth
17.00 mm
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 2.8 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.