Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11522215

  • Zoro # G9239867


product price: $23.99
/ea

Key Features

Overall Length
48 mm
Flute Length
16 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11522215
Zoro #
G9239867
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#36
Overall Length
48 mm
Flute Length
16 mm
Depth:Dia. Ratio
3xD
Sizes Included
#36
Shank Dia.
3 mm
Shank Length
32 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
16.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
1150
Grade
High Performance
Decimal Equivalent
0.1065
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Series
EX-Gold Nexus
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Measurement System
Wire
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, K, M, P, S
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.