Screw Machine Drill Bit, #61 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595099
Zoro # G1759829
product price: $22.29
/eaKey Features
Overall Length
38 mm
Flute Length
4 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8595099
Zoro #
G1759829
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
#61
Overall Length
38 mm
Flute Length
4 mm
Shank Dia.
3 mm
Sizes Included
#61
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
32 mm
Maximum Drilling Depth
4.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size #61, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.