Screw Machine Drill Bit, 7.70 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
- Mfr # 8690770
- Zoro # G0623277
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
7.7 mm
Overall Length
94 mm
Flute Length
39 mm
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8690770
- Zoro #
- G0623277
- UPC #
- -
- Country of Origin
- Japan
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- EgiAs
- Drill Bit Point Angle
- 140 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Grade
- High Performance
- Decimal Equivalent
- 0.3031
- List Number
- 6500
- Standards
- Not Rated
- Coolant Fed
- Coolant Through
- Series
- A-Drill
- Secondary Material Application
- Aluminum, Nickel, Stainless Steel
- Primary Material Application ISO Code
- H, K, P, S
- Secondary Material Application ISO Code
- M, N, S
- Primary Material Application
- Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
- Number of Coolant Holes
- 2
- Material Grade - Machining
- High Performance
- Sheeter Drill
- No
- Measurement System
- Metric
- Drill Bit Point Type
- X Thinning Point
- Shank Type - Machining
- Straight
Dimensions
- Drill Bit Size
- 7.7 mm
- Overall Length
- 94 mm
- Flute Length
- 39 mm
- Depth:Dia. Ratio
- 3xD
- Shank Dia.
- 8 mm
- Drill Length Class
- Screw-Machine Length
- Drill Diameter Tolerance
- +0.000 mm/-0.022 mm
- Maximum Drilling Depth
- 39.00 mm
- Shank Length
- 55 mm
- Wire Rope Length
- 94 mm
- Length
- 94 mm
Description
Screw Machine Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3031
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.