Screw Machine Drill Bit, 8.80 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish
- Mfr # 8650880
- Zoro # G1761649
product price:Â
$
67.39
/ea
Key Features
Overall Length
90 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8650880
- Zoro #
- G1761649
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 8.8 mm
- Overall Length
- 90 mm
- Flute Length
- 40 mm
- Sizes Included
- 8.80mm
- Shank Dia.
- 10 mm
- Depth:Dia. Ratio
- 3xD
- Maximum Drilling Depth
- 40.00 mm
- Drill Length Class
- Screw-Machine Length
- Drill Diameter Tolerance
- +0.000 mm/-0.022 mm
- Shank Length
- 50 mm
- Wire Rope Length
- 90 mm
- Length
- 90 mm
Description
Screw Machine Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3465
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.