Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.4 mm, Carbide

  • Mfr # 7054151
  • Zoro # G4838327

product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054151
Zoro #
G4838327
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110204-FM6 WSM30S
Stainless (M) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
TCMT2(1.5)1-FM6 WSM30S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Measurement System
Metric
Secondary Material Application
Steel
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Clearance Angle
7 Degrees
ANSI Code
TCMT2(1.5)1-FM6 WSM30S
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Cutting Edge Length
11 mm
Depth of Cut
0.30 mm to 1.60 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.