Zoro Homepage

Screw Machine Drill Bit, 9.20 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8650920

  • Zoro # G1761509


product price: $72.19
/ea

Key Features

Overall Length
90 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8650920
Zoro #
G1761509
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9.2 mm
Overall Length
90 mm
Flute Length
40 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Sizes Included
9.20mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
40.00 mm
Shank Length
50 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1150
Grade
General Purpose
Decimal Equivalent
0.3622
Flute Type
Spiral
Standards
Not Rated
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
General Purpose
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
N, P
Drill Bit Point Type
4 Facet Point
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 9.2 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3622

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.