Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute
Mfr # HP253-2571
Zoro # G1784548
product price: $56.29
/eaKey Features
Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP253-2571
Zoro #
G1784548
UPC #
-
Country of Origin
India
Dimensions
Drill Bit Size
F
Overall Length
79 mm
Flute Length
34 mm
Sizes Included
F
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Shank Length
45 mm
Drill Diameter Tolerance
+0.006/+0.021mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
34.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.