Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 15/32 in.

  • Mfr # 17524711

  • Zoro # G1763487


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17524711
Zoro #
G1763487
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
15/32 in
Overall Length
350 mm
Flute Length
274 mm
Shank Dia.
15/32 in
Depth:Dia. Ratio
20xD
Shank Length
76 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
274.00 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Decimal Equivalent
0.4688
List Number
1770
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, P
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 274.00 mm, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.