Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 16.00mm

  • Mfr # HP258-6299

  • Zoro # G1777015


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Overall Length
204 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP258-6299
Zoro #
G1777015
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
16 mm
Overall Length
204 mm
Flute Length
152 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
152.00 mm
Shank Length
52 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.007 mm/+0.025 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6299
List Number
HP258
Standards
Not Rated
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Series
HP258
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, S
Measurement System
Metric
Material Grade - Machining
General Purpose
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, P
Sheeter Drill
No
Helix Angle
30 Degrees
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.