Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, No 16, HSS-Co

  • Mfr # 8623245

  • Zoro # G1763715


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Overall Length
165 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623245
Zoro #
G1763715
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.5 mm
Overall Length
165 mm
Flute Length
104 mm
Shank Dia.
4.5 mm
Depth:Dia. Ratio
20xD
Maximum Drilling Depth
104.00 mm
Drill Length Class
Extended-Length
Shank Length
61 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1772
List Number
1770
Number of Pieces
1
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, P
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 104.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.