This item is Discontinued.

Osg Single End Drill/Countersink, 0.625in, #11 710-1916

Single End Drill/Countersink, 0.625in, #11 (Discontinued)

  • Mfr # 710-1916
  • Zoro # G1687625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710-1916
Zoro #
G1687625
UPC #
-
Country of Origin
United States

Dimensions

Size
#11
Overall Length
3 in
Point Dia.
0.060"
Body Dia.
0.625 in

Details

Item
Single End Drill/Countersink
Finish
Bright
Cutting Direction
Right Hand
Number of Flutes
2
Series
Aero
Flute Type
Spiral
Included Angle
60 Degrees
Measurement System
Wire
Material
Carbide
Countersink Style
Plain

Description

Single End Drill/Countersink, Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.