Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
710-2516
Zoro #
G1687607
UPC #
-
Country of Origin
United States
Dimensions
Size
1/4"
Overall Length
3 in
Body Dia.
0.625 in
Point Dia.
0.060"
Details
Item
Single End Drill/Countersink
Number of Flutes
2
Included Angle
60 Degrees
Finish
Bright
Series
Aero
Countersink Style
Plain
Cutting Direction
Right Hand
Flute Type
Spiral
Material
Carbide
Measurement System
Fractional Inch
Description
Single End Drill/Countersink, Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.