Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-1/2"-12, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301503301

  • Zoro # G9277116


product price: $412.85
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301503301
Zoro #
G9277116
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2"-12
Thread Length
3"
Overall Length
6-11/16"
Tap Size
1-1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
1.233"
65% Thread Drill Size
1.4296 in
Thread Size
1-1/2"-12
75% Thread Drill Size
1.4188
Drill Bit Size
1.4134 in, 1.4188 in, 1.4242 in, 1.4296 in, 1.4351 in
Shank Length
3 11/16 in
Tap Length Standard
DIN
Square Size
0.9250 in
Size
1-1/2

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Style
Spiral Flute
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
13015
Series
13015
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Threads per Inch
12
Tap Shank Standard
ANSI
Class of Fit
2B
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Thread Limit
2B
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Material Grade - Machining
13015
Secondary Material Application
Stainless Steel

Description

Spiral Flute Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 1.4188, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.