Zoro Homepage

Spiral Flute Tap, 1-1/8"-7, Modified Bottoming, UNC, 4 Flutes, Oxide

  • Mfr # 1302400901

  • Zoro # G9276574


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302400901
Zoro #
G9276574
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/8"-7
Overall Length
180.00mm
Thread Length
2-9/16"
Tap Size
1-1/8"
Tap Dimension Type
Inch
Shank Dia.
0.896"
Thread Size
1-1/8"-7
Shank Length
5 15/16 in
Drill Bit Size
0.9765 in, 0.9858 in, 0.9951 in, 1.0044 in, 1.0137 in
Tap Length Standard
DIN
Square Size
0.6720 in
75% Thread Drill Size
0.9858
Size
1-1/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13024
Thread Limit
2B
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
13024
Thread Standard
UNC
Primary Material Application ISO Code
K, P
Secondary Material Application
Stainless Steel
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Class of Fit
2B
Threads per Inch
7
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 7 5/64 in, High Speed Steel, Black Oxide, Thread Length 1 9/64 in, 75 Percent Thread Drill Size 0.9858, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.