Zoro Homepage

Spiral Flute Tap, #10-32, Modified Bottoming, 2 Flutes, UNF

  • Mfr # 1650501308

  • Zoro # G8576976


product price: $33.79
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650501308
Zoro #
G8576976
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/4"
Tap Size
#10
Shank Dia.
0.194"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Thread Length
63/64"
Tap Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Square Size
0.1510 in
Thread Size
#10-32
Shank Length
1 3/4 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Tap Length Standard
DIN
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
List Number
16505
Number of Pieces
1
Standards
ANSI, DIN
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Series
16505
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Thread Limit
H2
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
ANSI, DIN
Helix Angle
Variable
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16505, VC-10
Thread Standard
UNF
Threads per Inch
32

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Powdered Metal, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.