Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # 0138601

  • Zoro # G5640372


product price: $58.89
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0138601
Zoro #
G5640372
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Shank Length
1 13/32 in
Square Size
0.2750 in
75% Thread Drill Size
0.4219
Size
1/2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
List Number
303
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Oxide
Series
303
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P1
Helix Angle
45 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Threads per Inch
13
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H3

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.