Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1413708

  • Zoro # G9280467


product price: $18.59
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413708
Zoro #
G9280467
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Tap Thread Size
#12-24
Pitch Diameter Limit
H3
65% Thread Drill Size
4.60 mm
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Thread Size
#12-24
55% Thread Drill Size
#13
Square Size
0.1640 in
Shank Length
1 13/32 in
75% Thread Drill Size
4.45
Size
#12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
List Number
107
Cutting Direction - Machining
Right Hand
Series
107
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Threads per Inch
24
Thread Limit
H3
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Helix Angle
50 Degrees
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Primary Material Application
All Materials

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Thread Length 33/64 in, 75 Percent Thread Drill Size 4.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.