Zoro Homepage

Spiral Flute Tap, 1/4"-28, Plug, 3 Flutes, UNF

  • Mfr # 1305900608

  • Zoro # G9289025


product price: $23.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305900608
Zoro #
G9289025
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Thread Length
1"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-28
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
75% Thread Drill Size
5.45
Square Size
0.1900 in
55% Thread Drill Size
5.70 mm
Shank Length
1 9/16 in
Size
1/4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Tap Grouping
Tap
List Number
13059
Tap Finish
TiCN
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13059
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Features
Complete Offering, Eliminates Friction To Enable High Speed Tapping, For Through Hole Applications, Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance
Threads per Inch
28
Shank Type - Machining
Straight
Material Grade - Machining
13059
Thread Limit
Not Rated
Thread Standard
UNF
Class of Fit
2B
Primary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 29/64 in, Vanadium High Speed Steel, V, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.