Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Plug, 4 Flutes, UNC

  • Mfr # 1433605

  • Zoro # G9280835


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433605
Zoro #
G9280835
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
Thread Size
3/4"-10
75% Thread Drill Size
16.50
Shank Length
1 13/16 in
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Square Size
0.4420 in
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiN
List Number
107
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
107
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
All Materials
Material Grade - Machining
107
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
ANSI
Threads per Inch
10
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiN, Thread Length 1 15/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.