Zoro Homepage

Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 0 Flutes, V

  • Mfr # 1652502508

  • Zoro # G0221991


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.381"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652502508
Zoro #
G0221991
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
5.910"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
P
Shank Length
4 23/64 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16525
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16525
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Extended Shank
Yes
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
16
Thread Standard
UNC
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Extended Neck
Yes
Helix Angle
Variable
Tap Thread Type
UNC
List Number
16525

Description

Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.