Zoro Homepage

Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes

  • Mfr # 1650500308

  • Zoro # G3719717


product price: $35.99
/ea

Key Features

Overall Length
2 3/16 in
Tap Style
Spiral Flute
Tap Size
#5
Shank Dia.
9/64 in
Tap Chamfer
Modified Bottoming, Semi-Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650500308
Zoro #
G3719717
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2 3/16 in
Tap Size
#5
Shank Dia.
9/64 in
Thread Length
3/16 in
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Tap Length Standard
DIN
Tap Thread Size
#5-40
Shank Length
1 15/32 in
65% Thread Drill Size
#37
Thread Size
#5-40
Square Size
0.1090 in
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Size
#5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Thread Standard
UNC
Thread Limit
H2
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Standards
DIN
Helix Angle
Variable
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Material Grade - Machining
16505
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Threads per Inch
40
Secondary Material Application ISO Code
K, N, P
Thread Direction
Right Hand
Extended Neck
Yes
Series
16505

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 2 13/64 in, Powdered Metal, V, Thread Length 13/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.