Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright

  • Mfr # 1298400

  • Zoro # G2830073


product price: $49.69
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1298400
Zoro #
G2830073
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Square Size
0.2380 in
Tap Length Standard
ANSI
Shank Length
4 55/64 in
Size
5/16"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
918
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
918
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Extended Shank
Yes
Thread Standard
UNC
Material Grade - Machining
918
Primary Material Application
All Materials
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Threads per Inch
18
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.