Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Oxide

  • Mfr # 1710701

  • Zoro # G3624643


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710701
Zoro #
G3624643
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
75% Thread Drill Size
12.90
Shank Length
1 19/32 in
65% Thread Drill Size
13.90 mm
Thread Size
9/16"-18
Square Size
0.3220 in
55% Thread Drill Size
14.20 mm
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Size
5/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
Powdered Metal
Number of Flutes
4
Tap Finish
Oxide
List Number
313NI
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
313NI
Material Grade - Machining
313NI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Features
Inch and Metric, OSG V-Coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Thread Standard
UNF
Helix Angle
10 Degrees
Secondary Material Application ISO Code
H, M, S3
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H5

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Powdered Metal, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.