Zoro Homepage

Spiral Flute Tap, 5/8"-18, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1761908

  • Zoro # G9275226


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761908
Zoro #
G9275226
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Size
5/8"-18
Square Size
0.3600 in
55% Thread Drill Size
14.80 mm
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
65% Thread Drill Size
37/64 in
75% Thread Drill Size
13.60
Shank Length
1 21/32 in
Size
5/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
303
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Series
303
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
18
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Vanadium High Speed Steel, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.