Spiral Flute Tap, 9/16"-12, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1650503608

  • Zoro # G7493622


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650503608
Zoro #
G7493622
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-12
Thread Length
1-31/32"
Tap Dimension Type
Inch
Tap Size
9/16"
Shank Dia.
0.429"
Overall Length
110.00mm
75% Thread Drill Size
12.20
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Thread Size
9/16"-12
Tap Length Standard
DIN
55% Thread Drill Size
1/2 in
Shank Length
2 11/32 in
Square Size
0.3220 in
65% Thread Drill Size
12.50 mm
Size
9/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, DIN
Tap Material
Powdered Metal
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
16505
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Tap Shank Standard
ANSI, DIN
Measurement System
Fractional Inch
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
VC-10
Threads per Inch
12
Extended Neck
Yes
Thread Standard
UNC
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Powdered Metal, V, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.