SPIRAL FLUTE Tap, 3 15/16 in, 3/8"-16
- Mfr # 1660500600
- Zoro # G222833940
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
3/8 in
Helix Angle
15 Degrees
Thread Direction
Right Hand
List Number
16605
Standards
DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1660500600
- Zoro #
- G222833940
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Diameter
- 3/8 in
- Overall Length
- 3 15/16 in
- Square Width
- 0.286 in
- Square Length
- 0.437 in
- Thread Length
- 3/4 in
- Thread Size
- 3/8"-16
- Wire Rope Length
- 3 15/16 in
- Length
- 3 15/16 in
Details
- Helix Angle
- 15 Degrees
- Thread Direction
- Right Hand
- List Number
- 16605
- Standards
- DIN
- Tap Finish
- Bright (Uncoated)
- Tap Material
- Carbide
- Tap Style
- Spiral Flute
- Number of Flutes
- 3
- Thread Limit
- H5
- Class of Fit
- 2B-3B
- Thread Standard
- UNC
- Primary Material Application
- Aluminum, Cast Iron
- Primary Material Application ISO Code
- K, N
- Item
- SPIRAL FLUTE Tap
- Shank Type
- Square
Description
SPIRAL FLUTE Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Carbide, Bright (Uncoated), Thread Length 3/4 in, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.