Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Spiral Flute Tap, Bottoming 0 Flutes 137101

Spiral Flute Tap, Bottoming 0 Flutes (Discontinued)

  • Mfr # 137101
  • Zoro # G0222868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137101
Zoro #
G0222868
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.500"
Tap Thread Size
1/4"-20
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
Shank Length
1 1/2 in
Square Size
0.1910 in
75% Thread Drill Size
#7
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Extended Neck
Yes
Threads per Inch
20
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit / Class of Fit
H3
List Number
303
Tap Shank Standard
ANSI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.