This item is Discontinued.

Osg Spiral Flute Tap, Bottoming 0 Flutes 137301

Spiral Flute Tap, Bottoming 0 Flutes (Discontinued)

  • Mfr # 137301
  • Zoro # G0222691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137301
Zoro #
G0222691
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.500"
Tap Thread Size
1/4"-28
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Thread Size
1/4"-28
Shank Length
1 1/2 in
Square Size
0.1910 in
75% Thread Drill Size
5.45
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNF
Tap Chamfer
Bottoming
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
303
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Thread Limit
H3
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Thread Limit / Class of Fit
H3
List Number
303
Tap Shank Standard
ANSI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.