Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 0 Flutes

  • Mfr # 1650509208

  • Zoro # G0219261


product price: $41.79
/ea

Key Features

Overall Length
2.200"
Tap Style
Spiral Flute
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650509208
Zoro #
G0219261
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.200"
Tap Size
#5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
3/16"
Tap Thread Size
#5-44
75% Thread Drill Size
2.60
65% Thread Drill Size
2.70 mm
Tap Length Standard
DIN
Square Size
0.1090 in
Thread Size
#5-44
Drill Bit Size
0.1014 in, 0.1029 in, 0.1043 in, 0.1058 in, 0.1073 in
55% Thread Drill Size
2.75 mm
Shank Length
1 15/32 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Measurement System
Pipe
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
V
Standards
DIN
Series
16505
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Sharp Cutting Edge
Material Grade - Machining
16505, VC-10
Thread Limit
H2
Threads per Inch
44
Shank Type - Machining
Straight
Thread Standard
UNF
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Tap Shank Standard
DIN
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Helix Angle
Variable
Number of Pieces
1
List Number
16505

Description

Spiral Flute Tap, Thread Size #5-44, UNF, Overall Length 2 13/64 in, Powdered Metal, V, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.60, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.