Zoro Homepage

Spiral Flute Tap, Bottoming 0 Flutes

  • Mfr # 1650509708

  • Zoro # G0219377


product price: $35.39
/ea

Key Features

Overall Length
2.480"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650509708
Zoro #
G0219377
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.480"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
1/4"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Tap Length Standard
DIN
Thread Size
#8-32
Shank Length
1 5/8 in
75% Thread Drill Size
3.40
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
65% Thread Drill Size
3.50 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Thread Type
UNC
Tap Finish
V
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16505
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
16505, VC-10
Threads per Inch
32
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
Variable
Thread Limit
H3
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.