Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 2

  • Mfr # 2984501

  • Zoro # G9280047


product price: $15.59
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984501
Zoro #
G9280047
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
#3-48
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
65% Thread Drill Size
#46
75% Thread Drill Size
2.00
Thread Size
#3-48
Shank Length
1 5/16 in
55% Thread Drill Size
2.12 mm
Square Size
0.1100 in
Size
#3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
297
Features
Class of Fit Spiral Flute Taps for Ferrous and Non-ferrous Material
Coolant Fed
Non-Coolant Through
Material Grade - Machining
297
Thread Limit
Not Rated
Helix Angle
50 Degrees
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
P1, P2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threads per Inch
48
Extended Neck
Yes
Secondary Material Application ISO Code
N
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit Not Applicable, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.