Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # 2984600

  • Zoro # G9280065


product price: $16.79
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2984600
Zoro #
G9280065
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
1/2"
Tap Thread Size
#3-56
Square Size
0.1100 in
65% Thread Drill Size
2.13 mm
Shank Length
1 5/16 in
75% Thread Drill Size
#46
55% Thread Drill Size
#44
Thread Size
#3-56
Drill Bit Size
0.0804 in, 0.0816 in, 0.0828 in, 0.0839 in, 0.0851 in
Size
#3
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Series
297
Cutting Direction - Machining
Right Hand
Material Grade - Machining
297
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
50 Degrees
Secondary Material Application ISO Code
N
Thread Standard
UNF
Thread Limit
Not Rated
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Class of Fit
2B
Primary Material Application
Steel
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #3-56, UNF, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit Not Applicable, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.