Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 5001508

  • Zoro # G9280905


product price: $19.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5001508
Zoro #
G9280905
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Thread Size
#6-32
Shank Length
1 5/16 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1090 in
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Material Grade - Machining
Vanadium High Speed Steel
Tap Shank Standard
ANSI
Thread Limit
H2
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
50 Degrees
Thread Standard
UNC
Features
Increased wear resistance
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.