Zoro Homepage

Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # 8003000

  • Zoro # G9306665


product price: $26.39
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003000
Zoro #
G9306665
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Thread Size
#2-56
Shank Length
1 19/64 in
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Square Size
0.1090 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
Bright
List Number
S108
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
STI Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S108
Material Grade - Machining
S108
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
56
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Primary Material Application
All Materials
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.188 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.