Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1301301208

  • Zoro # G9275962


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301208
Zoro #
G9275962
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Shank Length
2 3/16 in
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Square Size
0.2420 in
75% Thread Drill Size
9.95
Thread Size
7/16"-20
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Tap Length Standard
DIN
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13013
Secondary Material Application
All Materials
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Class of Fit
2B
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Fractional Inch
Thread Standard
UNF
Threads per Inch
20
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Thread Limit
2B
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.