Zoro Homepage

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1316210308

  • Zoro # G3618711


product price: $52.49
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316210308
Zoro #
G3618711
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
Shank Length
38.00 mm
Square Size
3.86mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
75% Thread Drill Size
4.20
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Series
345TI
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Helix Angle
10 Degrees
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.80mm
Primary Material Application
Nickel, Titanium
Material Grade - Machining
345TI
Tap Shank Standard
DIN
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
M
Number of Pieces
1
List Number
345TI

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, TiCN, Thread Length 22 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.