Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1986700

  • Zoro # G9281431


product price: $40.39
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986700
Zoro #
G9281431
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50
65% Thread Drill Size
11/32 in
Shank Length
42.00 mm
Thread Size
M10x1.5
Square Size
7.26mm
Size
M10
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
Metric
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
143
Measurement System
Metric
Features
Hsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
143
Thread Limit
D6
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Number of Pieces
1
List Number
143

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74 mm, High Speed Steel, Bright (Uncoated), Thread Length 19 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.