Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2988301

  • Zoro # G3211433


product price: $15.79
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2988301
Zoro #
G3211433
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Square Size
0.1910 in
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Shank Length
1 1/2 in
Thread Size
M6x1
75% Thread Drill Size
5.00
Size
M6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Series
298
Cutting Direction - Machining
Right Hand
Thread Limit
Not Rated
Thread Pitch
1.00mm
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Primary Material Application
Steel
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Features
2B and 6H Class of Fits Eliminates guess work associated with H and D limits, Bright, HSS material Increased wear resistance, Slow spiral Efficient chip evacuation, Spiral Flute For blind hole applications, Steam Oxide surface treatment S/O increases mechanical lubricity, TiCN coating Improves wear resistance for extended tap life
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
List Number
298
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, Black Oxide, Thread Length 15.18 mm, 75 Percent Thread Drill Size 5.00, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.