Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 8015900

  • Zoro # G9306832


product price: $32.49
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8015900
Zoro #
G9306832
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
65% Thread Drill Size
11/32 in
Square Size
0.2420 in
75% Thread Drill Size
8.50 mm
Shank Length
1 7/16 in
55% Thread Drill Size
R
Thread Size
3/8"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
STI Tap
List Number
S108
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
S108
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
24
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Material Grade - Machining
S108
Features
STI Thread: Yes
Interrupted Thread
Yes
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 9/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.625 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.